Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50T10 2640 ALPHA V https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzZ8aW1hZ2UvanBlZ3xhR1ZsTDJneU9TOHhNRFV3TnpRNE9UTTNPRE16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVh6TXdNSGd6TURBdWFuQm58MmEzYTM4YjYyMDIxOTFkZmU4NTY4OTVhYWRhZTVjNWVlYzlhMGJhNzk5Y2JmN2E2YmY1MmMyMzY0MjI1Yjc4NA
27096390 Drive Belts Open Profile 

OPTIBELT OPTIBELT

50T10 2640 ALPHA V

Description

50T10 2640 ALPHA V TIMING BELT ; 50MM WD 10MM PITCH 2640MM O/S LN

Synchronous Belt; 10MM Pitch; 2640MM Pitch Length; 50MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End

Part #

50T10 2640 ALPHA V

BDI #
27096390

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 2640MM Pitch Length; 50MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Long Description
Synchronous Belt; 10MM Pitch; 2640MM Pitch Length; 50MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End