Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8T5-AR ALPHA LINEAR https://www.bdiexpress.com/medias/INDOPTXXXXXX-T5-T10-T20-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0N3xpbWFnZS9qcGVnfGFEQm1MMmhtWXk4eE1UQXhNemsyTkRJek5EYzRNaTlKVGtSUFVGUllXRmhZV0ZoZlZEVmZWREV3WDFReU1GOHpNREI0TXpBd0xtcHdad3w5OTEyYzlhNzE2ZGEwMjJhZDBlOWNiYTk5ZTcyYTFlODE2ZTdjZmM2MWY2ZTQwNjU1ZjFkNzQ2ZmE5YmRmZTNm
19211417 Drive Belts Open Profile 

OPTIBELT OPTIBELT

8T5-AR ALPHA LINEAR

Description

8T5-AR ALPHA LINEAR

Synchronous; T5; 8MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material

Part #

8T5-AR ALPHA LINEAR

BDI #
19211417

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.018
EAN
4014486015072
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8T5-AR
Manufacturer Internal Number
8T5-AR
Long Description
Synchronous; T5; 8MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0.315 Inch | 8 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh