GATES
GATES
AT5-2250-25 OPEN
GATES GATES
Description
AT5-2250-25 OPEN TIMING BELT ; T5 BELT SERIES 25MM WIDTH 2250MM LEN
Belt, Synchronous; AT5; 25MM Belt Width; 2250MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
AT5-2250-25 OPEN
BDI #
21510213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AT5-2250-25-OPEN/p/21510213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; AT5; 25MM Belt Width; 2250MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
88.583 Inch | 2250 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh