FENNER DRIVES
FENNER DRIVES
B/17 RED 90 SGT PVC 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
B/17 RED 90 SGT PVC 100FT/BOX V-BELT ; OPEN END
V-Belt Super Grip Top; B; 5/8" Belt Width; 1181.102" Belt Length; PVC Outer Material
Part #
B/17 RED 90 SGT PVC 100FT/BOX
BDI #
17283293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/B-17-RED-90-SGT-PVC-100FT-BOX/p/17283293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.04
EAN
0662345505192
Product Group - BDI
M02236
Belt Style
V-Belt Super Grip Top
Belt Series
B
Outer Material
PVC
Other Features
Price Per Meter | 1 Band | Non Reinforced | Polyurethane Body | Red Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
11.905
Long Description
V-Belt Super Grip Top; B; 5/8" Belt Width; 1181.102" Belt Length; PVC Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
1,181.102 Inch | 30,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh