MEGADYNE GROUP
MEGADYNE GROUP
DLH050
MEGADYNE GROUP MEGADYNE GROUP
Description
DLH050 TIMING BELT ; RBR DUAL SIDED OPEN END 245' L MAX
Synchronous; H Double; 1/2" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
DLH050
BDI #
549487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/DLH050/p/549487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041224929
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
DLH050
Long Description
Synchronous; H Double; 1/2" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh