Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DVO/160 https://www.bdiexpress.com/medias/INDGATOBLTXX-V-ES-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTd8aW1hZ2UvanBlZ3xhR1ZpTDJnNVppOHhNRFF3T0RrME1qWXpNams1TUM5SlRrUkhRVlJQUWt4VVdGaGZWbDlGVTE5Q1h6TXdNSGd6TURBdWFuQm58NTNlMjVkZmQzNzZjZWQ4ZjEyMmYyZTVhZTE1NzAxY2U2YzVhZTdjOTlkMGU1MjgwYTUzYTM2MjZiNzllODY1Mg
1122808 Drive Belts Open Profile 

GATES GATES

DVO/160

Description

DVO/160 V-BELT ; 160'/PAK

V-Belt; D; 1-1/4" Belt Width; 1920" Belt Length; Polyester Tensile Material; Nylon Outer Material

Part #

93000105

BDI #
1122808

Details

97.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 97.07 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.218
EAN
0072053485813
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
D
Tensile Material
Polyester
Outer Material
Nylon
Other Features
Price Per Foot | 1 Band | Easy Splice
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
DVO160
Manufacturer Internal Number
9300-0005
Weight / LBS
76.8
Long Description
V-Belt; D; 1-1/4" Belt Width; 1920" Belt Length; Polyester Tensile Material; Nylon Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Length
1,920 Inch | 48,768 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh