Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Elatech 50AT10 14000mm OE https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0ZpTDJnM05pOHhNRE14TkRneU9EQTFORFUxT0M5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5Tlh6TXdNSGd6TURBdWFuQm58NzA1YTg5NzY2NTcyZGY2Y2U3OTFkMDYyOTdlMWU1MzJmYmEyYTEzM2Q4ODQ5NmMyZmM3NTQ5MDg1YjAyNTg2YQ
420638 Drive Belts Open Profile 

CONTINENTAL CONTINENTAL

Elatech 50AT10 14000mm OE

Description

M050AT1014000 ; POR

Synchronous; AT10; 50MM Belt Width; 14000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material

Part #

Elatech 50AT10 14000mm OE

BDI #
420638

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Each | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
Elatech 50AT10 14000mm OE
Manufacturer Internal Number
20530129
Weight / LBS
0.001
Long Description
Synchronous; AT10; 50MM Belt Width; 14000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Length
551.181 Inch | 14,000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh