

GATES
GATES
LL5M09
GATES GATES
Description
LL5M09 TIMING BELT ; 50FT/PAK
Synchronous; 5M; 9MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93080045
BDI #
1125110
Details
7.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL5M09/p/1125110
Your Price
$ 7.03 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0072053625691
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL5M09
Manufacturer Internal Number
9308-0045
Weight / LBS
0.5
Long Description
Synchronous; 5M; 9MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.354 Inch | 9 Millimeter
Belt Length
600 Inch | 15,240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh