

GATES
GATES
LL5MR25-ST
GATES GATES
Description
LL5MR25 ST TIMING BELT ; 5MR 0.984" BELT W 50FT/PAK
Synchronous; 5MR; 25MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
Part #
939640417
BDI #
17166688
Details
38.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL5MR25-ST/p/17166688
Your Price
$ 38.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.1
EAN
0072053626070
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
5MR
Tensile Material
Steel
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 392 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
LL5MR25ST
Manufacturer Internal Number
9396-40417
Weight / LBS
22.54
Long Description
Synchronous; 5MR; 25MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh