GATES
GATES
T10-75-X-AR-NT
GATES GATES
Description
GATES T10-75-X-AR-NT
Belt, Synchronous; T10; 75MM Belt Width; Aramid Tensile Material; Polyurethane Outer Material
Part #
T10-75-X-AR-NT
BDI #
1129413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T10-75-X-AR-NT/p/1129413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.285
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T10
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Fabric on Tooth Side
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; T10; 75MM Belt Width; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
2.953 Inch | 75 Millimeter
Belt Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh