

GATES
GATES
1060M24 ; PM2693-24
GATES GATES
Description
1060M24 ; PM2693-24 V-BELT ; 106" OL 24RIB
Belt, Poly-V; M | PM; 3/8"-9.4MM Pitch; 106"-2693MM Belt Pitch Length; 9"-225.6MM Belt Width; 24 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917410624
BDI #
20101917
Details
2572.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1060M24-;-PM2693-24/p/20101917
Your Price
$ 2,572.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.03
EAN
0072053851786
Product Group - BDI
M02356
Belt Series
M | PM
Belt Style
Poly-V
Belt Pitch
3/8 Inch | 9.4 MM
Number of Bands
24 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; M | PM; 3/8"-9.4MM Pitch; 106"-2693MM Belt Pitch Length; 9"-225.6MM Belt Width; 24 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
106 Inch | 2693 Millimeter
Belt Width
9 Inch | 225.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh