

CONTINENTAL
CONTINENTAL
1060M5 ; PM2693-5
CONTINENTAL CONTINENTAL
Description
1060M5 ; PM2693-5 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
Poly-V Belt; M Series Style; 3/8 Inch Pitch; 106" Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material
Part #
1060M5 ; PM2693-5
BDI #
402980
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1060M5-;-PM2693-5/p/402980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.75
EAN
0037256081828
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
4.08
Long Description
Poly-V Belt; M Series Style; 3/8 Inch Pitch; 106" Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
106 Inch | 2,692.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh