

GATES
GATES
1115M20 ; PM2832-20
GATES GATES
Description
1115M20 ; PM2832-20 V-BELT ; 111.5" OL 20RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 111-1/2" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917411120
BDI #
1091298
Details
2397.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1115M20-;-PM2832-20/p/1091298
Your Price
$ 2,397.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.48
EAN
0072053621112
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1115M20
Manufacturer Internal Number
9174-11120
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 111-1/2" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Belt Width
7.5 Inch | 190.5 Millimeter
Belt Pitch Length
111.5 Inch | 2,832.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh