

CONTINENTAL
CONTINENTAL
1150L5 ; PL2921-5
CONTINENTAL CONTINENTAL
Description
1150L5 ; PL2921-5 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; L; 3/16" Pitch; 115" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20046319
BDI #
401257
Details
178.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1150L5-;-PL2921-5/p/401257
Your Price
$ 178.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.547
EAN
0037256080920
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1150L5 PL2921-5
Manufacturer Internal Number
20046319
Weight / LBS
1.204
Long Description
Poly-V Belt; L; 3/16" Pitch; 115" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
115 Inch | 2921 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh