

OPTIBELT
OPTIBELT
1180L2 ; PL2997-2
OPTIBELT OPTIBELT
Description
1180L2 ; PL2997-2 V-BELT ; NON-RETURNABLE RIBBED L SERIES POLYESTER
Poly-V Belt; L Series; 3/16 Inch Pitch; 118" Pitch Length; 3/8" Belt Width; 2 Bands; Polyester Tensile Material
Part #
1180L2
BDI #
1078191
Details
69.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1180L2-;-PL2997-2/p/1078191
Your Price
$ 69.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.245
EAN
4014486107418
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.54
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 118" Pitch Length; 3/8" Belt Width; 2 Bands; Polyester Tensile Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
118 Inch | 2,997.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh