

CONTINENTAL
CONTINENTAL
1295L4 ; PL3289-4
CONTINENTAL CONTINENTAL
Description
1295L4 ; PL3289-4 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
Poly-V Belt; L Series Style; 3/16 Inch Pitch; 129-1/2" Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material
Part #
1295L4 ; PL3289-4
BDI #
403077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1295L4-;-PL3289-4/p/403077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.562
EAN
0037256081187
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1.26
Long Description
Poly-V Belt; L Series Style; 3/16 Inch Pitch; 129-1/2" Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
129.5 Inch | 3,289.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh