

GATES
GATES
1610M16 ; PM4089-16
GATES GATES
Description
1610M16 ; PM4089-16 V-BELT ; NON-RETURNABLE 161" OL 16RIB
Belt, Poly-V; M | PM; 3/8"-9.4MM Pitch; 161"-4089MM Belt Pitch Length; 6"-150.4MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1610M16 ; PM4089-16
BDI #
20051709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1610M16-;-PM4089-16/p/20051709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.53
EAN
0072053621549
Product Group - BDI
M02356
Belt Series
M | PM
Belt Style
Poly-V
Belt Pitch
3/8 Inch | 9.4 MM
Number of Bands
16 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; M | PM; 3/8"-9.4MM Pitch; 161"-4089MM Belt Pitch Length; 6"-150.4MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
161 Inch | 4089 Millimeter
Belt Width
6 Inch | 150.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh