

GATES
GATES
1830M30 ; PM4648-30
GATES GATES
Description
1830M30 ; PM4648-30 V-BELT ; 183" OL 30RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 183" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Part #
1830M30 ; PM4648-30
BDI #
1098041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1830M30-;-PM4648-30/p/1098041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
19.62
EAN
0072053756692
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1830M30
Manufacturer Internal Number
9174-18330
Weight / LBS
43.26
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 183" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Belt Pitch Length
183 Inch | 4,648.2 Millimeter
Belt Width
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh