

GATES
GATES
190J5 ; PJ483-5
GATES GATES
Description
190J5 ; PJ483-5 V-BELT ; NON-RETURNABLE 19" OL 5RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 19" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Part #
190J5 ; PJ483-5
BDI #
1098281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/190J5-;-PJ483-5/p/1098281
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.16
EAN
0072053511345
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
190J5
Manufacturer Internal Number
9171-01905
Weight / LBS
0.24
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 19" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Belt Pitch Length
19 Inch | 482.6 Millimeter
Belt Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh