

GATES
GATES
1980M20 ; PM5029-20
GATES GATES
Description
1980M20 ; PM5029-20 V-BELT ; 198" OL 20RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 198" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917419820
BDI #
1098425
Details
5044.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1980M20-;-PM5029-20/p/1098425
Your Price
$ 5,044.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
14.51
EAN
0072053621839
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1980M20
Manufacturer Internal Number
9174-19820
Weight / LBS
34.36
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 198" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Belt Pitch Length
198 Inch | 5,029.2 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh