

OPTIBELT
OPTIBELT
2120L5 ; PL5385-5
OPTIBELT OPTIBELT
Description
2120L5 ; PL5385-5 V-BELT
Poly-V Belt; PL; 4.7MM Pitch; 5385MM Belt Pitch Length; 23.5MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2120L5
BDI #
1078298
Details
474.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2120L5-;-PL5385-5/p/1078298
Your Price
$ 474.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.104
EAN
4014486121384
Product Group - BDI
M02356
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; PL; 4.7MM Pitch; 5385MM Belt Pitch Length; 23.5MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
212.008 Inch | 5385 Millimeter
Belt Width
0.925 Inch | 23.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh