

GATES
GATES
2130M28 ; PM5410-28
GATES GATES
Description
2130M28 ; PM5410-28 V-BELT ; 213" OL 28RIB
M; Poly-V; 3/8 Inch Pitch; 213" Belt Pitch Length; 10-1/2" Belt Width; 28 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917421328
BDI #
15010684
Details
6215.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2130M28-;-PM5410-28/p/15010684
Your Price
$ 6,215.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0072053756784
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
28 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2130M28
Manufacturer Internal Number
9174-21328
Long Description
M; Poly-V; 3/8 Inch Pitch; 213" Belt Pitch Length; 10-1/2" Belt Width; 28 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
10.5 Inch | 266.7 Millimeter
Belt Pitch Length
213 Inch | 5,410.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh