

GATES
GATES
230J20 ; PJ584-20
GATES GATES
Description
230J20 ; PJ584-20 V-BELT ; 23" OL 20RIB 20/PAK
J Series; Poly-V Style; 3/32 Inch Pitch; 23" Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917102320
BDI #
1100493
Details
131.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/230J20-;-PJ584-20/p/1100493
Your Price
$ 131.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0072053516500
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
230J20
Manufacturer Internal Number
9171-02320
Weight / LBS
0.25
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 23" Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material
Belt Pitch Length
23 Inch | 584.2 Millimeter
Belt Width
1.876 Inch | 47.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh