

GATES
GATES
2410M24 ; PM6121-24
GATES GATES
Description
2410M24 ; PM6121-24 V-BELT ; 241" OL 24RIB
Belt, Poly-V; M | PM; 3/8"-9.4MM Pitch; 241"-6121MM Belt Pitch Length; 9"-225.6MM Belt Width; 24 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917424124
BDI #
20101920
Details
8528.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2410M24-;-PM6121-24/p/20101920
Your Price
$ 8,528.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
19.6
EAN
0072053865806
Product Group - BDI
M02356
Belt Series
M | PM
Belt Style
Poly-V
Belt Pitch
3/8 Inch | 9.4 MM
Number of Bands
24 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; M | PM; 3/8"-9.4MM Pitch; 241"-6121MM Belt Pitch Length; 9"-225.6MM Belt Width; 24 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
241 Inch | 6121 Millimeter
Belt Width
9 Inch | 225.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh