

GATES
GATES
2560M16 ; PM6502-16
GATES GATES
Description
2560M16 ; PM6502-16 V-BELT ; NON-RETURNABLE 256" OL 16RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 256" Pitch Length; 6" Belt Width; 16 Bands; Polyester Tensile Material
Part #
2560M16 ; PM6502-16
BDI #
1101472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2560M16-;-PM6502-16/p/1101472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
14.51
EAN
0072053622027
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2560M16
Manufacturer Internal Number
9174-25616
Weight / LBS
34.7
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 256" Pitch Length; 6" Belt Width; 16 Bands; Polyester Tensile Material
Belt Pitch Length
256 Inch | 6,502.4 Millimeter
Belt Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh