

GATES
GATES
260J3 ; PJ660-3
GATES GATES
Description
260J3 ; PJ660-3 V-BELT ; NON-RETURNABLE 26" OL 3RIB
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 26"-660MM Belt Pitch Length; 0.282"-7.02MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
260J3 ; PJ660-3
BDI #
15064345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/260J3-;-PJ660-3/p/15064345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0072053511499
Product Group - BDI
M02356
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 26"-660MM Belt Pitch Length; 0.282"-7.02MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
26 Inch | 660 Millimeter
Belt Width
0.282 Inch | 7.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh