

GATES
GATES
2710M20 ; PM6883-20
GATES GATES
Description
2710M20 ; PM6883-20 V-BELT ; 271" OL 20RIB 3/PAK
M Series; Poly-V Style; 3/8 Inch Pitch; 271" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917427120
BDI #
1101677
Details
7798.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2710M20-;-PM6883-20/p/1101677
Your Price
$ 7,798.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
19.94
EAN
0072053622126
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2710M20
Manufacturer Internal Number
9174-27120
Weight / LBS
43.92
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 271" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Belt Pitch Length
271 Inch | 6,883.4 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh