 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                
					
						
									TIMKEN
								TIMKEN
							
						
					280J12
				 
				TIMKEN TIMKEN
Description
						
                            
								280J12 VEE-RIB BELT ; 101769203
J; Poly-V; 3/32 Inch Pitch; 28" Belt Pitch Length; 1-1/8" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	280J12
							BDI #
						
	                      	229875
							
						
Details
                    
                        49.77
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/280J12/p/229875
						
		
		
		
				Your Price
				
						
							$ 49.77 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.1
					EAN
				0785201751790
					Product Group - BDI
				M02356
					Belt Series
				
					J
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/32 Inch
			Number of Bands
				
					12 Bands
			Tensile Material
				
					Polyester
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Poly-V
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					280J12
			Weight / LBS
				
					0.216
			Long Description
				
					J; Poly-V; 3/32 Inch Pitch; 28" Belt Pitch Length; 1-1/8" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Width
				
					1.125 Inch | 28.575 Millimeter
			Belt Pitch Length
				
					28 Inch | 711.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter