

CONTINENTAL
CONTINENTAL
320J22 ; PJ813-22
CONTINENTAL CONTINENTAL
Description
320J22 ; PJ813-22 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
J; Poly-V; 3/32" Pitch; 32" Belt Pitch Length; 2-1/16" Belt Width; 22 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20060508
BDI #
403242
Details
102.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/320J22-;-PJ813-22/p/403242
Your Price
$ 102.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.181
EAN
0037256154577
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
22 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
320J22 PJ813-22
Manufacturer Internal Number
20060508
Weight / LBS
0.398
Long Description
J; Poly-V; 3/32" Pitch; 32" Belt Pitch Length; 2-1/16" Belt Width; 22 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.063 Inch | 52.4 Millimeter
Belt Pitch Length
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh