

GATES
GATES
360J5 ; PJ914-5
GATES GATES
Description
360J5 ; PJ914-5 V-BELT ; NON-RETURNABLE 36" OL 5RIB
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 36"-914.4MM Belt Pitch Length; 0.47"-11.7MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
360J5 ; PJ914-5
BDI #
20292188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/360J5-;-PJ914-5/p/20292188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053517439
Product Group - BDI
M02356
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 36"-914.4MM Belt Pitch Length; 0.47"-11.7MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
36 Inch | 914.4 Millimeter
Belt Width
0.47 Inch | 11.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh