

OPTIBELT
OPTIBELT
360J8 ; PJ914-8
OPTIBELT OPTIBELT
Description
360J8 ; PJ914-8 V-BELT ; NON-RETURNABLE RIBBED J SERIES POLYESTER
Poly-V Belt; PJ; 2.34MM Pitch; 914MM Belt Pitch Length; 18.72MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
360J8
BDI #
15085501
Details
35.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/360J8-;-PJ914-8/p/15085501
Your Price
$ 35.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.2
EAN
4014486132878
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; PJ; 2.34MM Pitch; 914MM Belt Pitch Length; 18.72MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.737 Inch | 18.72 Millimeter
Belt Pitch Length
35.984 Inch | 914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh