

GATES
GATES
3910M22 ; PM9931-22
GATES GATES
Description
3910M22 ; PM9931-22 V-BELT ; NON-RETURNABLE
M; Poly-V; 3/8" Pitch; 391" Belt Pitch Length; 8-1/4" Belt Width; 22 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
3910M22 ; PM9931-22
BDI #
1105101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3910M22-;-PM9931-22/p/1105101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.18
EAN
0072053987362
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
22 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9174-39122
Weight / LBS
2.61
Long Description
M; Poly-V; 3/8" Pitch; 391" Belt Pitch Length; 8-1/4" Belt Width; 22 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
391 Inch | 9931.4 Millimeter
Belt Width
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh