

GATES
GATES
410J10 ; PJ1041-10
GATES GATES
Description
410J10 ; PJ1041-10 V-BELT ; J POLY-V 3/32" PITCH 41" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 41" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Part #
917104110
BDI #
1106586
Details
61.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/410J10-;-PJ1041-10/p/1106586
Your Price
$ 61.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.09
EAN
0072053280449
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
410J10
Manufacturer Internal Number
9171-04110
Weight / LBS
0.2
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 41" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Pitch Length
41 Inch | 1,041.4 Millimeter
Belt Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh