

OPTIBELT
OPTIBELT
4210M4 ; PM10693-4
OPTIBELT OPTIBELT
Description
4210M4 ; POR MTO
Poly-V Belt; M Series; 3/8 Inch Pitch; 421" Pitch Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material
Part #
4210M4 ; PM10693-4
BDI #
1078341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4210M4-;-PM10693-4/p/1078341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.867
EAN
4014486116779
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
10.73
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 421" Pitch Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
421 Inch | 10,693.4 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh