

OPTIBELT
OPTIBELT
4210M7 ; PM10693-7
OPTIBELT OPTIBELT
Description
4210M7 ; PM10693-7 V-BELT
Poly-V Belt; M Series; 3/8 Inch Pitch; 421" Pitch Length; 2-5/8" Belt Width; 7 Bands; Polyester Tensile Material
Part #
4210M7
BDI #
1078344
Details
3585.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4210M7-;-PM10693-7/p/1078344
Your Price
$ 3,585.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.52
EAN
4014486130638
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
7 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
18.77
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 421" Pitch Length; 2-5/8" Belt Width; 7 Bands; Polyester Tensile Material
Belt Pitch Length
421 Inch | 10,693.4 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh