GATES
GATES
520J ; PJ1321
GATES GATES
Description
GATES 520J ; PJ1321
J; Poly-V; 3/32" Pitch; 52" Belt Pitch Length; 3/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
520J ; PJ1321
BDI #
15010381
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/520J-;-PJ1321/p/15010381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.012
EAN
5412571941326
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
J; Poly-V; 3/32" Pitch; 52" Belt Pitch Length; 3/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.094 Inch | 2.388 Millimeter
Belt Pitch Length
52 Inch | 1320.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh