

OPTIBELT
OPTIBELT
525L5 ; PL1333-5
OPTIBELT OPTIBELT
Description
525L5 ; PL1333-5 V-BELT
Poly-V Belt; L; 3/16" Pitch; 52-1/2" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
525L5
BDI #
1077942
Details
92.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/525L5-;-PL1333-5/p/1077942
Your Price
$ 92.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.054
EAN
4014486120943
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; L; 3/16" Pitch; 52-1/2" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
52.5 Inch | 1333.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh