

OPTIBELT
OPTIBELT
5410M6 ; PM13741-6
OPTIBELT OPTIBELT
Description
5410M6 ; POR MTO
Poly-V Belt; M Series; 3/8 Inch Pitch; 541" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Part #
5410M6 ; PM13741-6
BDI #
1078361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/5410M6-;-PM13741-6/p/1078361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.39
EAN
4014486125825
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
20.68
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 541" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Belt Pitch Length
541 Inch | 13,741.4 Millimeter
Belt Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh