

CONTINENTAL
CONTINENTAL
580J10 ; PJ1473-10
CONTINENTAL CONTINENTAL
Description
580J10 ; PJ1473-10 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 58" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Part #
20039789
BDI #
397993
Details
67.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/580J10-;-PJ1473-10/p/397993
Your Price
$ 67.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.146
EAN
0037256078088
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.34
Long Description
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 58" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Pitch Length
58 Inch | 1,473.2 Millimeter
Belt Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh