

GATES
GATES
580J14 ; PJ1473-14
GATES GATES
Description
580J14 ; PJ1473-14 V-BELT ; NON-RETURNABLE 58" OL 14RIB
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 58" Belt Pitch Length; 1-5/16" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
580J14 ; PJ1473-14
BDI #
17024512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/580J14-;-PJ1473-14/p/17024512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.34
EAN
0072053520170
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
14 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Micro-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
917105814
Weight / LBS
0.75
Long Description
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 58" Belt Pitch Length; 1-5/16" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
58 Inch | 1473.2 Millimeter
Belt Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh