

CONTINENTAL
CONTINENTAL
5PJ660
CONTINENTAL CONTINENTAL
Description
CONTINENTAL 5PJ660
PJ; Poly-V; 2.34MM Pitch; 660MM Belt Pitch Length; 11.7MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
5PJ660
BDI #
15091406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/5PJ660/p/15091406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.014
EAN
4051817080675
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
PJ; Poly-V; 2.34MM Pitch; 660MM Belt Pitch Length; 11.7MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
25.984 Inch | 660 Millimeter
Belt Width
0.461 Inch | 11.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh