

GATES
GATES
610J24 ; PJ1549-24
GATES GATES
Description
610J24 ; PJ1549-24 V-BELT ; 61" OL 24RIB
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 61"-1549MM Belt Pitch Length; 2.256"-56.16MM Belt Width; 24 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917106124
BDI #
20101925
Details
272.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/610J24-;-PJ1549-24/p/20101925
Your Price
$ 272.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.34
EAN
0072053520262
Product Group - BDI
M02356
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
24 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 61"-1549MM Belt Pitch Length; 2.256"-56.16MM Belt Width; 24 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.256 Inch | 56.16 Millimeter
Belt Pitch Length
61 Inch | 1549 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh