

GATES
GATES
650J16 ; PJ1651-16
GATES GATES
Description
650J16 ; PJ1651-16 V-BELT ; NON-RETURNABLE 65" OL 16RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 65" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Part #
650J16 ; PJ1651-16
BDI #
1111772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/650J16-;-PJ1651-16/p/1111772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.24
EAN
0072053299373
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
650J16
Manufacturer Internal Number
9171-06516
Weight / LBS
0.52
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 65" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Belt Pitch Length
65 Inch | 1,651 Millimeter
Belt Width
1.501 Inch | 38.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh