

GATES
GATES
650J4 ; PJ1651-4
GATES GATES
Description
650J4 ; PJ1651-4 V-BELT ; 65" OL 4RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 65" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Part #
917106504
BDI #
1111781
Details
39.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/650J4-;-PJ1651-4/p/1111781
Your Price
$ 39.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053299427
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
650J4
Manufacturer Internal Number
9171-06504
Weight / LBS
0.2
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 65" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
65 Inch | 1,651 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh