

GATES
GATES
760J108 ; PJ1930-108
GATES GATES
Description
GATES 760J108 ; PJ1930-108
J; Poly-V; 3/32" Pitch; 76" Belt Pitch Length; 10-1/8" Belt Width; 108 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
760J108 ; PJ1930-108
BDI #
15010414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/760J108-;-PJ1930-108/p/15010414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.018
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
108 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.018
Long Description
J; Poly-V; 3/32" Pitch; 76" Belt Pitch Length; 10-1/8" Belt Width; 108 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
10.125 Inch | 257.175 Millimeter
Belt Pitch Length
76 Inch | 1930.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh