

CONTINENTAL
CONTINENTAL
795L18 ; PL2019-18
CONTINENTAL CONTINENTAL
Description
795L18 ; PL2019-18 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
Poly-V Belt; L; 3/16 Inch Pitch; 79-1/2" Belt Pitch Length; 3-3/8" Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
795L18 ; PL2019-18
BDI #
398065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/795L18-;-PL2019-18/p/398065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.37
EAN
0037256258411
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
18 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
3.06
Long Description
Poly-V Belt; L; 3/16 Inch Pitch; 79-1/2" Belt Pitch Length; 3-3/8" Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.375 Inch | 85.725 Millimeter
Belt Pitch Length
79.5 Inch | 2,019.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh