https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
230219
Drive Belts Poly-V
TIMKEN
TIMKEN
840J4
TIMKEN TIMKEN
Description
840J4 VEE-RIB BELT ; 101738291
J; Poly-V; 3/32 Inch Pitch; 84" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
840J4
BDI #
230219
Details
33.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/840J4/p/230219
Your Price
$ 33.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
EAN
0785201859939
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
840J4
Weight / LBS
0.212
Long Description
J; Poly-V; 3/32 Inch Pitch; 84" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
84 Inch | 2,133.6 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

