

OPTIBELT
OPTIBELT
848J10 ; PJ2155-10
OPTIBELT OPTIBELT
Description
848J10 ; PJ2155-10 V-BELT ; NON-RETURNABLE RIBBED J SERIES POLYESTER
Poly-V Belt; J Series; 3/32 Inch Pitch; 84.8" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Part #
848J10
BDI #
1077157
Details
76.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/848J10-;-PJ2155-10/p/1077157
Your Price
$ 76.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.191
EAN
4014486216905
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.43
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 84.8" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
84.8 Inch | 2,153.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh