

CONTINENTAL
CONTINENTAL
865L4 ; PL2197-4
CONTINENTAL CONTINENTAL
Description
865L4 ; PL2197-4 CONTI V MULTIRIB V-BELT ; NON-RETURNABLE
Poly-V Belt; L; 3/16" Pitch; 86-1/2" Belt Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20065114
BDI #
405102
Details
111.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/865L4-;-PL2197-4/p/405102
Your Price
$ 111.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.396
EAN
0037256080371
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
865L4 PL2197-4
Manufacturer Internal Number
20065114
Weight / LBS
0.872
Long Description
Poly-V Belt; L; 3/16" Pitch; 86-1/2" Belt Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
86.5 Inch | 2197.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh