

GATES
GATES
900M12 ; PM2286-12
GATES GATES
Description
900M12 ; PM2286-12 V-BELT ; 90" OL 12RIB 6/PAK
M; Poly-V; 3/8" Pitch; 90" Belt Pitch Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917409012
BDI #
1127468
Details
1077.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/900M12-;-PM2286-12/p/1127468
Your Price
$ 1,077.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.35
EAN
0072053620757
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 90" Belt Pitch Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.375 Inch | 85.725 Millimeter
Belt Pitch Length
90 Inch | 2286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh